Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boombox 3 Bluetooth Speaker, Black

  • Mfr # JBLBOOMBOX3BLKAM

  • Zoro # G209127529


product price: $499.95
/ea
Free Shipping & Returns

Key Features

Width
19 in
Color
Black
Length
22.24 in
Material
Plastics
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLBOOMBOX3BLKAM
Zoro #
G209127529
UPC #
50036389075
Country of Origin
China

Dimensions

Width
19 in
Length
22.24 in
Height
10.1 in
Depth
7.9 in

Details

Color
Black
Material
Plastics
Environmentally Friendly
Yes
Durability
Water Proof, Dust Proof
USB
Yes
Maximum Frequency Response
20 kHz
Minimum Frequency Response
40 Hz
Includes
Boombox 3 Portable Speaker, AC Power Cord, 1 x Quick Start Guide, 1 x Safety Sheet, 1 x Warranty Card
Features
Deep Bass, PartyBoost, Wireless Audio Stream
Power Source
Battery
Portable
Yes
IP Rating
IP67
Maximum Battery Run Time
24 Hour
Product Type
Speaker System
Bluetooth
Yes
Compatibility
Mobile Phones, Tablets
RMS Output Power
180 W
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes

Description

JBL Boombox 3 Speaker JBL made their most powerful portable Bluetooth speaker even better. The iconic silhouette of the JBL Boombox 3 has a bold new update featuring a sturdy metal handle with silicone grips, twin sidecaps, and waterproof and dustproof signature fabric. It's been redesigned inside too, added with a new subwoofer unleashing much deeper bass and massive JBL Original Pro Sound, all with lower distortion. And 24 hours of play time takes you all the way from your morning workout to a late-night hang with your friends. And for sound that's practically limitless, instantly connect multiple speakers with the JBL Portable app.Product Features:Enjoy your music with massive JBL Original Pro Sound3-way speakers deliver monstrous bass and a rich audio spectrumUp to 24 hours of play timeIP67 dust and waterproofPartyBoost allows you to pair with JBL PartyBoost-compatible speakersDownload the JBL Portable app to get the most out of your Boombox 3Sturdy metal handle with an eye-catching orange silicone gripEco-friendly packaging, a recyclable paper-based box printed with soy inkBluetooth version: 5.3Dimensions: 19.0 x 10.1 x 7.9 inches, 14.7 lbsIncludes: AC power cord, quickstart guide, warranty card, safety sheetWarranty Card contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.