Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge 6 Waterproof Bluetooth Speaker, Blue

  • Mfr # JBLCHARGE6BLUAM

  • Zoro # G716463578


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Durability
Dust Proof, Drop Proof, Water Proof, Water Resistant, Dust Resistant
Portable
Yes
USB
Yes
USB Type-C
Yes
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCHARGE6BLUAM
Zoro #
G716463578
UPC #
50036407465
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.7 in
Width
9 in

Details

Durability
Dust Proof, Drop Proof, Water Proof, Water Resistant, Dust Resistant
Portable
Yes
USB
Yes
USB Type-C
Yes
Wireless Speaker(s)
Yes
RMS Output Power
45 W
Charging Interface
USB Type-C
Bluetooth
Yes
Maximum Battery Run Time
28 Hour
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
IP Rating
IP68
Maximum Frequency Response
20 kHz
Features
Remote Control, Bluetooth Pairing, Power Bank, Carrying Strap, Handle, Rugged Design
Color
Blue
Product Type
Speaker System
Power Source
Battery
Compatibility
Laptops
Crossover Type
2-way
Charging Method
Wired
Minimum Frequency Response
56 Hz
Connectivity Technology
Wired & Wireless
Battery Recharge Time
3 Hour

Description

Jbl - Charge 6 Waterproof Bluetooth Speaker - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.