Zoro Homepage

Charge 6 Waterproof Bluetooth Speaker, Red

  • Mfr # JBLCHARGE6REDAM

  • Zoro # G816463584


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Laptops
Product Type
Speaker System
Charging Interface
USB Type-C
Connectivity Technology
Wired & Wireless
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCHARGE6REDAM
Zoro #
G816463584
UPC #
50036407458
Country of Origin
China

Dimensions

Depth
3.7 in
Height
3.9 in
Width
9 in

Details

Compatibility
Laptops
Product Type
Speaker System
Charging Interface
USB Type-C
Connectivity Technology
Wired & Wireless
Color
Red
Charging Method
Wired
Crossover Type
2-way
Maximum Frequency Response
20 kHz
Durability
Water Resistant, Dust Resistant, Water Proof, Drop Proof, Dust Proof
Portable
Yes
Power Source
Battery
Battery Rechargeable
Yes
Maximum Battery Run Time
28 Hour
RMS Output Power
45 W
USB Type-C
Yes
Wireless Speaker(s)
Yes
IP Rating
IP68
Features
Handle, Bluetooth Pairing, Power Bank, Rugged Design, Remote Control, Carrying Strap
Minimum Frequency Response
56 Hz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
USB
Yes
Battery Recharge Time
3 Hour

Description

Jbl - Charge 6 Waterproof Bluetooth Speaker - Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.