Zoro Homepage

Charge 6 Waterproof Bluetooth Speaker, Squad

  • Mfr # JBLCHARGE6SQUADAM

  • Zoro # G416463595


product price: $199.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP68
Wireless Speaker(s)
Yes
USB Type-C
Yes
USB
Yes
RMS Output Power
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCHARGE6SQUADAM
Zoro #
G416463595
UPC #
50036407496
Country of Origin
China

Dimensions

Width
9 in
Height
3.9 in
Depth
3.7 in

Details

IP Rating
IP68
Wireless Speaker(s)
Yes
USB Type-C
Yes
USB
Yes
RMS Output Power
45 W
Color
Camouflage
Minimum Frequency Response
56 Hz
Connectivity Technology
Wired & Wireless
Maximum Battery Run Time
28 Hour
Maximum Frequency Response
20 kHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Battery Recharge Time
3 Hour
Durability
Dust Proof, Water Resistant, Dust Resistant, Water Proof, Drop Proof
Product Type
Speaker System
Battery Rechargeable
Yes
Compatibility
Laptops
Charging Interface
USB Type-C
Portable
Yes
Crossover Type
2-way
Features
Rugged Design, Remote Control, Power Bank, Bluetooth Pairing, Carrying Strap, Handle
Charging Method
Wired
Power Source
Battery

Description

Jbl - Charge 6 Waterproof Bluetooth Speaker - Squad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.