Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge 6 Waterproof Bluetooth Speaker, White

  • Mfr # JBLCHARGE6WHTAM

  • Zoro # G416463571


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
USB
Yes
Battery Rechargeable
Yes
Crossover Type
2-way
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLCHARGE6WHTAM
Zoro #
G416463571
UPC #
50036407472
Country of Origin
China

Dimensions

Height
3.9 in
Depth
3.7 in
Width
9 in

Details

USB
Yes
Battery Rechargeable
Yes
Crossover Type
2-way
Color
White
Power Source
Battery
Maximum Frequency Response
20 kHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
USB Type-C
Yes
RMS Output Power
45 W
Durability
Drop Proof, Water Proof, Dust Resistant, Dust Proof, Water Resistant
Battery Recharge Time
3 Hour
IP Rating
IP68
Maximum Battery Run Time
28 Hour
Bluetooth
Yes
Compatibility
Laptops
Product Type
Speaker System
Portable
Yes
Charging Method
Wired
Wireless Speaker(s)
Yes
Connectivity Technology
Wired & Wireless
Features
Handle, Power Bank, Remote Control, Rugged Design, Carrying Strap, Bluetooth Pairing
Charging Interface
USB Type-C
Minimum Frequency Response
56 Hz

Description

Jbl - Charge 6 Waterproof Bluetooth Speaker - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.