Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip 5 Waterproof Bluetooth Speaker, Black

  • Mfr # JBLCLIP5BLKAM

  • Zoro # G114341416


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Color
Black
Length
2.39 in
Width
3.4 in
Includes
Clip 5 Speaker System, 1 x Type C USB Cable, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCLIP5BLKAM
Zoro #
G114341416
UPC #
50036400077
Country of Origin
China

Dimensions

Length
2.39 in
Width
3.4 in
Height
5.3 in
Depth
1.8 in

Details

Material
Plastics
Color
Black
Includes
Clip 5 Speaker System, 1 x Type C USB Cable, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
Product Type
Speaker System
Wireless Speaker(s)
Yes
RMS Output Power
7 W
USB Type-C
Yes
IP Rating
IP67
Maximum Frequency Response
20 kHz
Durability
Water Proof, Dust Proof
Charging Interface
USB Type-C
Battery Rechargeable
Yes
Power Source
Battery
Bluetooth
Yes
Charging Method
Wired
Portable
Yes
Minimum Frequency Response
95 Hz
Features
Equalizer, Carabiner, Passive Radiator
Connectivity Technology
Wireless
Maximum Battery Run Time
15 Hour
Battery Recharge Time
3 Hour

Description

  • Waterproof
  • Multi-Speaker Connection by Auracast
  • JBL Portable App
  • Vibrant Color Options
  • 9 Watt Power
  • The JBL Clip 5 ultra-portable Bluetooth speaker is small enough to hold in one hand, but don't let the size fool youit's big where it counts. A wide, fully integrated carabiner is big enough to clip to just about anything. The powerful driver and passive radiator deliver bigger, louder JBL Pro Sound and punchy bass. A single charge gives you up to 12 hours of playtimeand even more if Playtime Boost is turned on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.