Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip 5 Waterproof Bluetooth Speaker, Camo

  • Mfr # JBLCLIP5SQUADAM

  • Zoro # G514341405


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Color
Brown
Width
3.4 in
Length
2.43 in
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLCLIP5SQUADAM
Zoro #
G514341405
UPC #
50036400121
Country of Origin
China

Dimensions

Width
3.4 in
Length
2.43 in
Height
5.3 in
Depth
1.8 in

Details

Material
Plastics
Color
Brown
Bluetooth
Yes
Charging Interface
USB Type-C
Charging Method
Wired
Battery Recharge Time
3 Hour
Includes
Clip 5 Speaker System, 1 x Type C USB Cable, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
Features
Carabiner, Passive Radiator, Equalizer
Wireless Speaker(s)
Yes
Durability
Dust Proof, Water Proof
Maximum Battery Run Time
15 Hour
Minimum Frequency Response
95 Hz
USB Type-C
Yes
Portable
Yes
Product Type
Speaker System
RMS Output Power
7 W
IP Rating
IP67
Connectivity Technology
Wireless
Maximum Frequency Response
20 kHz
Power Source
Battery
Battery Rechargeable
Yes

Description

  • Waterproof
  • Multi-Speaker Connection by Auracast
  • JBL Portable App
  • Vibrant Color Options
  • 9 Watt Power
  • The JBL Clip 5 ultra-portable Bluetooth speaker is small enough to hold in one hand, but don't let the size fool youit's big where it counts. A wide, fully integrated carabiner is big enough to clip to just about anything. The powerful driver and passive radiator deliver bigger, louder JBL Pro Sound and punchy bass. A single charge gives you up to 12 hours of playtimeand even more if Playtime Boost is turned on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.