Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endurance Peak 3 True Wireless Waterproof In Ear Headphones, Black

  • Mfr # JBLENDURPEAK3BLKAM

  • Zoro # G014387118


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Width
1.6"
Length
1.85 in
Bluetooth Profiles
HFP v1.7, A2DP v1.3, AVRCP v1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLENDURPEAK3BLKAM
Zoro #
G014387118
UPC #
50036390095
Country of Origin
China

Dimensions

Width
1.6"
Length
1.85 in
Driver Size
0.39"
Height
2"
Depth
1.2"

Details

Color
Black
Material
Plastics
Bluetooth Profiles
HFP v1.7, A2DP v1.3, AVRCP v1.6
Item
Earset
IP Rating
IP68
Wireless Technology
Bluetooth
Includes
Endurance Peak 3 Dust And Water Proof True Wireless Active Earbuds 1 x Charging Case 1 x USB Type-C Charging Cable 1 x Enhancer 3 x Sizes Of Eartips 1 x Warranty / Warning (W / !) 1 x QSG / Safety Sheet (S / i)
Maximum Battery Recharge Time
2 Hour
Charger Included
Yes
Bluetooth Standard
Bluetooth 5.2
Battery Chemistry
Lithium Polymer (Li-Polymer)
Mount Type
In-ear
Charging Interface
USB Type-C
Sound Pressure Level
93 dB
Earpiece Design
Earbud, Over-the-ear, On-ear
Battery Talk Time
5.50 Hour
Durability
Dust Proof, Water Proof
Batteries Required
Yes
Connectivity Technology
True Wireless
Operating System Platform
Android, iOS
Charging Method
Case
Maximum Frequency
20 kHz
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Features
Beamforming Microphone, Ear Hook, Pure Bass Sound, Fast Charging, Durable, Twist Lock, Hands-free, Voice Assistant, Comfortable, Secure, Touch Control, Equalizer, Secure Fit, TalkThru, Ambient Aware, Powerhook
Battery Capacity
70 mAh
Integrated Microphone
Yes
Battery Rechargeable
Yes
Earpiece Type
Binaural
Impedance
16 Ohm

Description

  • Waterproof
  • Bluetooth
  • JBL Pure Base Sound
  • Charging time (hours from empty) 2
  • Maximum play time (hours) 50
  • Your lifestyle is activeyou need wireless earbuds that can keep up. The Endurance Peak 3 is the perfect training partner, pumping your motivational playlists to you with up to 50 hours of playback and rich JBL Pure Bass Sound you can feel in your muscles. The durable IP68 dust and water proof design can handle the dustiest mountain trail and the sweatiest gym session, while a bendable TwistLockTM ear hook enhancer ensures a secure, comfortable fit that stays in no matter how you move your body. And with the ability to make crystal clear calls from anywhere and stay aware of your surroundings, you'll stay connected to the world no matter where your workout takes you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.