
Endurance Peak Ii True Wireless Waterproof In Ear Headphones, Black
Mfr # JBLENDURPEAKIIBKAM
Zoro # G414387077
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Plastics
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Impedance
16 Ohm
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLENDURPEAKIIBKAM
Zoro #
G414387077
UPC #
50036377454
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Material
Plastics
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Impedance
16 Ohm
Integrated Microphone
Yes
Sound Mode
Stereo
Includes
Endurance Peak II Waterproof True Wireless Sport Earbuds, 1 x Charging Cable type-C, 3 x Sizes of Ear Tips, 1 x Enhancer, 1 x Charging Case, 1 x Quick Start Guide / Safety Sheet, 1 x Warranty / Warning
Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Bluetooth Profiles
A2DP, AVRCP, HFP
Minimum Frequency Response
20 Hz
Earpiece Design
Earbud
Durability
Sweat Proof, Water Proof
Bluetooth Standard
Bluetooth 5.0
Item
Earset
Mount Type
In-ear
IP Rating
IP67
Connectivity Technology
True Wireless
Features
Adjustable Headband, Durable, Ergonomic Design, Touch Control, Ear Hook, Rechargeable Battery, Hands-free, Comfortable, Voice Assistant, Charging Case
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.