Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endurance Race 2 True Wireless Active Earbuds, White

  • Mfr # JBLENDURACE2WHTAM

  • Zoro # G516468063


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Operating System Platform
Android
Bluetooth Profiles
AVRCP v1.6.2, A2DP v1.3.2, HFP v1.8
Battery Capacity
70 mAh
Ear Cushion Material
Silicone
Features
TalkThru, Multipoint, Dynamic Driver, Equalizer, Ambient Sound Mode, Active Noise Cancelling with Smart Ambient, Ergonomic Design, Voice Assistant, Beamforming Microphone, VoiceAware, Ambient Aware, Google Fast Pair, Pure Bass Sound, Ambient Noise, TwistLock Technology, Smart Ambient Technology, Comfortable, Microsoft Swift Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLENDURACE2WHTAM
Zoro #
G516468063
UPC #
50036404723
Country of Origin
China

Dimensions

Length
1.19"
Depth
0.7"
Charging Case Width
1.70"
Width
1"
Charging Case Depth
1.20"
Charging Case Length
2.74"
Driver Size
0.27"

Details

Operating System Platform
Android
Bluetooth Profiles
AVRCP v1.6.2, A2DP v1.3.2, HFP v1.8
Battery Capacity
70 mAh
Ear Cushion Material
Silicone
Features
TalkThru, Multipoint, Dynamic Driver, Equalizer, Ambient Sound Mode, Active Noise Cancelling with Smart Ambient, Ergonomic Design, Voice Assistant, Beamforming Microphone, VoiceAware, Ambient Aware, Google Fast Pair, Pure Bass Sound, Ambient Noise, TwistLock Technology, Smart Ambient Technology, Comfortable, Microsoft Swift Pair
Battery Talk Time (ANC on)
6.5 Hour
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Active Noise Canceling (ANC)
Yes
Mount Type
In-ear
Battery Capacity (Charging Case)
600 mAh
Fast Charging Time
10 Minute
Includes
Endurance Race 2 Waterproof Sports True Wireless Earbuds3 x Sizes of Ear Tips2 x Enhancers1 x Type-C USB Charging Cable1 x Charging Case1 x Warranty / Warning1 x Product QSG/ Safety Sheet
IP Rating
IP68
Wireless Technology
Bluetooth/RF
Sound Mode
Stereo
Fast Charging
Yes
Earpiece Design
Earbud
Maximum Frequency
20 kHz
Integrated Microphone
Yes
Bluetooth Standard
Bluetooth 5.3
Item
Earset
Battery Rechargeable
Yes
Number of Microphones
4
Battery Talk Time (ANC off)
7 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Sound Pressure Level
94 dB
Connectivity Technology
True Wireless
Charging Method
Case
Impedance
16 Ohm
Durability
Dust Proof, Water Proof
Maximum Battery Recharge Time
2 Hour

Description

Jbl - Endurance Race 2 True Wireless Active Earbuds - White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.