Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip 6 Waterproof Bluetooth Speaker, Black

  • Mfr # JBLFLIP6BLKAM

  • Zoro # G314341445


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Length
4.19 in
Width
7 in
RMS Output Power
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLFLIP6BLKAM
Zoro #
G314341445
UPC #
50036384407
Country of Origin
China

Dimensions

Length
4.19 in
Width
7 in
Depth
2.8 in
Height
2.6 in

Details

Color
Black
Material
Plastics
RMS Output Power
30 W
Includes
Flip 6 Speaker System, 1 x Type C USB Cable, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
USB Type-C
Yes
IP Rating
IPX7, IP67
Wireless Speaker(s)
Yes
Bluetooth
Yes
Maximum Frequency Response
20 kHz
Minimum Frequency Response
63 Hz
Features
Wireless Audio Stream, Deep Bass, PartyBoost, Passive Radiator, Bass Boost
Battery Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Portable
Yes
Compatibility
Smartphones, Tablets
Maximum Battery Run Time
12 Hour
Power Source
Battery
Product Type
Speaker System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.