
Flip 7 Waterproof Bluetooth Speaker, Blue
Mfr # JBLFLIP7BLUAM
Zoro # G916463583
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Laptops
Battery Rechargeable
Yes
Depth
2.8 in
Maximum Battery Run Time
14 Hour
Charging Method
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLFLIP7BLUAM
Zoro #
G916463583
UPC #
50036407359
Country of Origin
China
Dimensions
Depth
2.8 in
Height
2.7 in
Width
7.2 in
Details
Compatibility
Laptops
Battery Rechargeable
Yes
Maximum Battery Run Time
14 Hour
Charging Method
Wired
Durability
Water Proof, Drop Proof, Dust Proof, Dust Resistant, Water Resistant
Charging Interface
USB Type-C
Connectivity Technology
Wired & Wireless
Color
Blue
Maximum Frequency Response
20 kHz
Features
Carabiner, Carrying Strap, Stereo Pairing
Battery Chemistry
Lithium Polymer (Li-Polymer)
Minimum Frequency Response
60 Hz
Battery Recharge Time
2.50 Hour
Bluetooth
Yes
Portable
Yes
Power Source
Battery
RMS Output Power
35 W
USB Type-C
Yes
Wireless Speaker(s)
Yes
IP Rating
IP68
Product Type
Speaker System
Description
Jbl - Flip 7 Waterproof Bluetooth Speaker - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.