
Flip 7 Waterproof Bluetooth Speaker, Red
Mfr # JBLFLIP7REDAM
Zoro # G316463596
product price: $149.99
/ea
Free Shipping & Returns
Key Features
USB Type-C
Yes
IP Rating
IP68
Width
7.2 in
Wireless Speaker(s)
Yes
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLFLIP7REDAM
Zoro #
G316463596
UPC #
50036407366
Country of Origin
China
Dimensions
Width
7.2 in
Depth
2.8 in
Height
2.7 in
Details
USB Type-C
Yes
IP Rating
IP68
Wireless Speaker(s)
Yes
Power Source
Battery
Color
Red
Connectivity Technology
Wired & Wireless
Maximum Battery Run Time
14 Hour
Durability
Drop Proof, Dust Resistant, Water Resistant, Dust Proof, Water Proof
RMS Output Power
35 W
Maximum Frequency Response
20 kHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Charging Interface
USB Type-C
Bluetooth
Yes
Charging Method
Wired
Features
Carabiner, Stereo Pairing, Carrying Strap
Portable
Yes
Battery Rechargeable
Yes
Compatibility
Laptops
Battery Recharge Time
2.50 Hour
Minimum Frequency Response
60 Hz
Product Type
Speaker System
Description
Jbl - Flip 7 Waterproof Bluetooth Speaker - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.