
Flip 7 Waterproof Bluetooth Speaker, Squad
Mfr # JBLFLIP7SQUADAM
Zoro # G516463587
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Wireless Speaker(s)
Yes
Maximum Battery Run Time
14 Hour
Product Type
Speaker System
Minimum Frequency Response
60 Hz
Color
Camouflage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLFLIP7SQUADAM
Zoro #
G516463587
UPC #
50036407410
Country of Origin
China
Dimensions
Width
7.2 in
Depth
2.8 in
Height
2.7 in
Details
Wireless Speaker(s)
Yes
Maximum Battery Run Time
14 Hour
Product Type
Speaker System
Minimum Frequency Response
60 Hz
Color
Camouflage
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Recharge Time
2.50 Hour
Bluetooth
Yes
Battery Rechargeable
Yes
Connectivity Technology
Wired & Wireless
Charging Method
Wired
USB Type-C
Yes
Durability
Water Resistant, Dust Proof, Drop Proof, Water Proof, Dust Resistant
Portable
Yes
Power Source
Battery
Features
Stereo Pairing, Carrying Strap, Carabiner
IP Rating
IP68
Charging Interface
USB Type-C
RMS Output Power
35 W
Maximum Frequency Response
20 kHz
Compatibility
Laptops
Description
Jbl - Flip 7 Waterproof Bluetooth Speaker - Squad
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.