Zoro Homepage

Flip 7 Waterproof Bluetooth Speaker, White

  • Mfr # JBLFLIP7WHTAM

  • Zoro # G316463572


product price: $149.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Charging Interface
USB Type-C
Product Type
Speaker System
Minimum Frequency Response
60 Hz
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLFLIP7WHTAM
Zoro #
G316463572
UPC #
50036407373
Country of Origin
China

Dimensions

Depth
2.8 in
Height
2.7 in
Width
7.2 in

Details

USB Type-C
Yes
Charging Interface
USB Type-C
Product Type
Speaker System
Minimum Frequency Response
60 Hz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Bluetooth
Yes
Charging Method
Wired
Durability
Dust Resistant, Water Proof, Water Resistant, Drop Proof, Dust Proof
Features
Stereo Pairing, Carrying Strap, Carabiner
IP Rating
IP68
Wireless Speaker(s)
Yes
Power Source
Battery
Compatibility
Laptops
Battery Rechargeable
Yes
RMS Output Power
35 W
Battery Recharge Time
2.50 Hour
Color
White
Maximum Battery Run Time
14 Hour
Portable
Yes
Connectivity Technology
Wired & Wireless
Maximum Frequency Response
20 kHz

Description

Jbl - Flip 7 Waterproof Bluetooth Speaker - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.