Zoro Homepage

Go 4 Waterproof Bluetooth Speaker, Black

  • Mfr # JBLGO4BLKAM

  • Zoro # G014341431


product price: $49.95
/ea

Key Features

Color
Black
Material
Plastics
Length
2.22 in
Width
3.7 in
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGO4BLKAM
Zoro #
G014341431
UPC #
50036399289
Country of Origin
China

Dimensions

Length
2.22 in
Width
3.7 in
Depth
1.7 in
Height
3.1 in

Details

Color
Black
Material
Plastics
Maximum Frequency Response
20 kHz
Connectivity Technology
Wireless
Portable
Yes
Features
Equalizer, Bluetooth Pairing
Bluetooth
Yes
Maximum Battery Run Time
7 Hour
Battery Recharge Time
3 Hour
Minimum Frequency Response
90 Hz
Charging Method
Wired
Charging Interface
USB Type-C
Battery Rechargeable
Yes
Durability
Dust Proof, Water Proof
Power Source
Battery
Wireless Speaker(s)
Yes
RMS Output Power
4.20 W
Product Type
Speaker System
IP Rating
IP67
USB Type-C
Yes
Includes
Go 4 Speaker System, 1 x Type-C Cable, 1 x Quick Start Guide, 1 x Warranty Card and Safety Sheet

Description

  • Charging Cable Included
  • Pair two Go 4's for stereo sound, or wirelessly connect multiple JBL Auracast-enabled speakers for even bigger sound.
  • 7 Hours of Playtime
  • Take big JBL Pro sound wherever you go. The bold, colorful JBL Go 4 ultra-portable Bluetooth speaker fits in the palm of your hand, delivering clear, loud JBL Pro Sound with rich, punchy bass. Its newly redesigned integrated loop makes it easy to bring anywhere, and the variety of colorways means you can choose one that fits your vibe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.