Zoro Homepage

Go 4 Waterproof Bluetooth Speaker, Blue

  • Mfr # JBLGO4BLUAM

  • Zoro # G714341397


product price: $49.95
/ea

Key Features

Material
Plastics
Width
3.7 in
Length
2.24 in
Battery Rechargeable
Yes
Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGO4BLUAM
Zoro #
G714341397
UPC #
50036399302
Country of Origin
China

Dimensions

Width
3.7 in
Length
2.24 in
Depth
1.7 in
Height
3.1 in

Details

Material
Plastics
Battery Rechargeable
Yes
Maximum Battery Run Time
7 Hour
Minimum Frequency Response
90 Hz
RMS Output Power
4.20 W
Connectivity Technology
Wireless
Battery Recharge Time
3 Hour
Power Source
Battery
Maximum Frequency Response
20 kHz
Portable
Yes
Product Type
Speaker System
Charging Interface
USB Type-C
Durability
Dust Proof, Water Proof
Bluetooth
Yes
Charging Method
Wired
Features
Equalizer, Bluetooth Pairing
Color
Blue
Includes
Go 4 Speaker System, 1 x Type-C Cable, 1 x Quick Start Guide, 1 x Warranty Card and Safety Sheet
Wireless Speaker(s)
Yes
IP Rating
IP67
USB Type-C
Yes

Description

  • Charging Cable Included
  • Pair two Go 4's for stereo sound, or wirelessly connect multiple JBL Auracast-enabled speakers for even bigger sound.
  • 7 Hours of Playtime
  • Take big JBL Pro sound wherever you go. The bold, colorful JBL Go 4 ultra-portable Bluetooth speaker fits in the palm of your hand, delivering clear, loud JBL Pro Sound with rich, punchy bass. Its newly redesigned integrated loop makes it easy to bring anywhere, and the variety of colorways means you can choose one that fits your vibe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.