
Go 4 Waterproof Bluetooth Speaker, Camo
Mfr # JBLGO4SQUADAM
Zoro # G614341428
product price: $49.95
/eaKey Features
Material
Plastics
Length
2.22 in
Width
3.7 in
Bluetooth
Yes
Charging Interface
USB Type-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBLGO4SQUADAM
Zoro #
G614341428
UPC #
50036399333
Country of Origin
China
Dimensions
Length
2.22 in
Width
3.7 in
Depth
1.7 in
Height
3.1 in
Details
Material
Plastics
Bluetooth
Yes
Charging Interface
USB Type-C
Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Durability
Water Proof, Dust Proof
Portable
Yes
Connectivity Technology
Wireless
Features
Equalizer, Bluetooth Pairing
Includes
Go 4 Speaker System, 1 x Type-C Cable, 1 x Quick Start Guide, 1 x Warranty Card and Safety Sheet
Minimum Frequency Response
90 Hz
Maximum Battery Run Time
7 Hour
Charging Method
Wired
USB Type-C
Yes
Product Type
Speaker System
RMS Output Power
4.20 W
Wireless Speaker(s)
Yes
Power Source
Battery
Maximum Frequency Response
20 kHz
IP Rating
IP67
Description
- Charging Cable Included
- Pair two Go 4's for stereo sound, or wirelessly connect multiple JBL Auracast-enabled speakers for even bigger sound.
- 7 Hours of Playtime
- Take big JBL Pro sound wherever you go. The bold, colorful JBL Go 4 ultra-portable Bluetooth speaker fits in the palm of your hand, delivering clear, loud JBL Pro Sound with rich, punchy bass. Its newly redesigned integrated loop makes it easy to bring anywhere, and the variety of colorways means you can choose one that fits your vibe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.