Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go 4 Waterproof Bluetooth Speaker, Purple

  • Mfr # JBLGO4PURAM

  • Zoro # G414341413


product price: $49.95
/ea

Key Features

Material
Plastics
Width
3.7 in
Length
2.27 in
Height
3.1 in
Maximum Battery Run Time
7 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGO4PURAM
Zoro #
G414341413
UPC #
50036399326
Country of Origin
China

Dimensions

Width
3.7 in
Length
2.27 in
Height
3.1 in
Depth
1.7 in

Details

Material
Plastics
Maximum Battery Run Time
7 Hour
Power Source
Battery
Product Type
Speaker System
Durability
Water Proof, Dust Proof
Battery Recharge Time
3 Hour
Bluetooth
Yes
Maximum Frequency Response
20 kHz
USB Type-C
Yes
Connectivity Technology
Wireless
Minimum Frequency Response
90 Hz
Color
Purple
RMS Output Power
4.20 W
Portable
Yes
Includes
Go 4 Speaker System, 1 x Type-C Cable, 1 x Quick Start Guide, 1 x Warranty Card and Safety Sheet
Charging Method
Wired
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Features
Equalizer, Bluetooth Pairing
Wireless Speaker(s)
Yes
IP Rating
IP67

Description

  • Charging Cable Included
  • Pair two Go 4's for stereo sound, or wirelessly connect multiple JBL Auracast-enabled speakers for even bigger sound.
  • 7 Hours of Playtime
  • Take big JBL Pro sound wherever you go. The bold, colorful JBL Go 4 ultra-portable Bluetooth speaker fits in the palm of your hand, delivering clear, loud JBL Pro Sound with rich, punchy bass. Its newly redesigned integrated loop makes it easy to bring anywhere, and the variety of colorways means you can choose one that fits your vibe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.