
Grip Bluetooth Speaker, Black
Mfr # JBLGRIPBLKAM
Zoro # G716463585
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Charging Method
Wired
Depth
2.6 in
Bluetooth
Yes
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLGRIPBLKAM
Zoro #
G716463585
UPC #
50036413916
Country of Origin
China
Dimensions
Depth
2.6 in
Width
2.5 in
Height
6 in
Details
Color
Black
Charging Method
Wired
Bluetooth
Yes
Battery Rechargeable
Yes
Features
Equalizer, Ambient Lighting, Stereo Pairing, Crystal Clear Clarity, App Control
RMS Output Power
16 W
Battery Recharge Time
3 Hour
Maximum Battery Run Time
14 Hour
IP Rating
IP68
Battery Capacity
2600 mAh
Portable
Yes
Durability
Drop Proof, Water Proof, Dust Proof
Wireless Speaker(s)
Yes
Power Source
Battery
Minimum Frequency Response
70 Hz
Product Type
Speaker System
Battery Chemistry
Lithium Ion (Li-Ion)
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet
Maximum Frequency Response
20 kHz
Connectivity Technology
Wireless
Description
Jbl - Grip Bluetooth Speaker - Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.