Zoro Homepage

Grip Bluetooth Speaker, Blue

  • Mfr # JBLGRIPBLUAM

  • Zoro # G316463589


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wireless
Width
2.5 in
Battery Rechargeable
Yes
RMS Output Power
16 W
Battery Recharge Time
3 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLGRIPBLUAM
Zoro #
G316463589
UPC #
50036413923
Country of Origin
China

Dimensions

Width
2.5 in
Height
6 in
Depth
2.6 in

Details

Connectivity Technology
Wireless
Battery Rechargeable
Yes
RMS Output Power
16 W
Battery Recharge Time
3 Hour
Charging Method
Wired
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet
Maximum Battery Run Time
14 Hour
Color
Blue
Product Type
Speaker System
Battery Chemistry
Lithium Ion (Li-Ion)
IP Rating
IP68
Portable
Yes
Maximum Frequency Response
20 kHz
Power Source
Battery
Durability
Dust Proof, Drop Proof, Water Proof
Battery Capacity
2600 mAh
Minimum Frequency Response
70 Hz
Bluetooth
Yes
Features
Ambient Lighting, Crystal Clear Clarity, App Control, Stereo Pairing, Equalizer
Wireless Speaker(s)
Yes

Description

Jbl - Grip Bluetooth Speaker - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.