
Grip Bluetooth Speaker, Camo
Mfr # JBLGRIPSQUADAM
Zoro # G416463588
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Battery Capacity
2600 mAh
IP Rating
IP68
Height
6 in
Battery Chemistry
Lithium Ion (Li-Ion)
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLGRIPSQUADAM
Zoro #
G416463588
UPC #
50036413961
Country of Origin
China
Dimensions
Height
6 in
Depth
2.6 in
Width
2.5 in
Details
Battery Capacity
2600 mAh
IP Rating
IP68
Battery Chemistry
Lithium Ion (Li-Ion)
Power Source
Battery
Charging Method
Wired
Wireless Speaker(s)
Yes
Battery Rechargeable
Yes
Portable
Yes
Includes
Grip Speaker System, 1 x QSG, 1 x Warranty Card & Safety Sheet
Minimum Frequency Response
70 Hz
RMS Output Power
16 W
Features
App Control, Ambient Lighting, Equalizer, Stereo Pairing, Crystal Clear Clarity
Battery Recharge Time
3 Hour
Maximum Frequency Response
20 kHz
Product Type
Speaker System
Bluetooth
Yes
Maximum Battery Run Time
14 Hour
Durability
Water Proof, Dust Proof, Drop Proof
Connectivity Technology
Wireless
Description
Jbl - Grip Bluetooth Speaker - Camo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.