Zoro Homepage

JBL PROFESSIONAL HM17-25 Plastic Horn for 1 in. Driver

  • Mfr # HM1725

  • Zoro # G103997143


product price: $29.39
/ea

Key Features

Length (In.)
4.1 in
Width (In.)
6.3 in
Height (In.)
5.7 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1725
Zoro #
G103997143
UPC #
7896359519354
Country of Origin
China

Dimensions

Length (In.)
4.1 in
Width (In.)
6.3 in
Height (In.)
5.7 in

Details

Item
Horn Flare
Material
Plastic
Color
Black

Description

Empty Plastic Horn for 1 inch Driver ideal for stage monitors side fill And PA applications.
  • Throat mm: 25".
  • Material: Plastic.
  • Dispersion: 60" H x 40" V.
  • Throat diameter mm: 25".
  • Width mm: 160 (6.30).
  • Height mm: 145 (5.71).
  • Length mm (in) 103 (4.06).
  • Minimum cut frequency 1,500 Hz.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.