JBL Professional ST200 Super Tweeter Reproduction of High Frequencies

  • Mfr # ST200

  • Zoro # G804039081


product price:  $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST200
Zoro #
G804039081
UPC #
7896359515714
Country of Origin
China

Description

  • Ideal super tweeter when the reproduction of high frequencies must define the instruments.
  • Recommended for PA systems, stage monitors and most sound reinforcement systems in general.
  • Extremely high sensitivity and lower distortion.
  • The geometry of the magnetic circuit was optimized with Finite Element.
  • Analysis (FEA) in order to efficiently utilize and distribute the magnetic field in the gap.
  • The Phenolic diaphragms ability to hold it's shape is key to the.
  • production of high fidelity, high frequency sound.
  • Durability of the super tweeter is increased by using a high temperature.
  • Voice Coil that's bonded to a Kapton former.
  • Components are bonded with high temperature structural adhesives to.
  • increase durability and improve reliability.
  • Easy diaphragm replacement for faster repairs.
  • Impedance (O): 8.
  • RMS (W): 70(1).
  • Musical Program (W): 140.
  • SPL 1W 1m (dB): 105.
  • Frequency Resp. -10dB (Hz): 2,000 to 20,0.
  • Voice Coil Diameter.
  • Sound Dispersion HxV.
  • Diaphragm.
  • Housing material.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.