Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JBL PROFESSIONAL ST302 Bullet-shape Horn Supertweeter

  • Mfr # D250X

  • Zoro # G203928924


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Sensitivity (dB)
116 dB
Application
Automobile
Material
Aluminum, Copper, Kapton, Polyimide, Zinc Plated
Frequency Response
400 Hz to 9 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D250X
Zoro #
G203928924
UPC #
7896359515684
Country of Origin
China

Dimensions

Super Tweeter Driver Size
1 in

Details

Item
Tweeter
Color
Silver
Sensitivity (dB)
116 dB
Application
Automobile
Material
Aluminum, Copper, Kapton, Polyimide, Zinc Plated
Frequency Response
400 Hz to 9 kHz
Impedance (Ohms)
8 Ohm
Super Tweeter Driver Material
Barium Ferrite
Indoor/Outdoor
Indoor/Outdoor
PMPO Output Power
200 W
Max. Crossover Frequency
500 Hz
Watt (RMS)
100 W
Watts
50W
For Use With
Automobile
Primary Color
Silver

Description

Supertweeter for outstanding detail and clarity in high-frequencies without harshness. The ST302 may be used individually in lower power system or arrayed for increased coverage and SPL in higher power systems.
  • Impedance: 8ohms.
  • RMS: 50W.
  • Musical Program: 100W.
  • Frequency response: -6dB 3,500 to 20,000 Hz.
  • Magnet weight: 15oz (440g).
  • Housing material: ABS x 17 plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.