Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live 670nc Bluetooth On Ear Headphones, Black

  • Mfr # JBLLIVE670NCBLKAM

  • Zoro # G614387099


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Active Noise Canceling (ANC)
Yes
Features
Multipoint, Auto Play/Pause, Comfortable, Fast Charging, Detachable Cable, Beamforming Microphone, Voice Assistant, Spatial Audio, JBL Signature Sound, Adaptive Noise Cancelling with Smart Ambient
Maximum Battery Recharge Time
3 Hour
Battery Talk Time (ANC off)
32 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVE670NCBLKAM
Zoro #
G614387099
UPC #
50036397599
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
Black
Material
Plastics
Active Noise Canceling (ANC)
Yes
Features
Multipoint, Auto Play/Pause, Comfortable, Fast Charging, Detachable Cable, Beamforming Microphone, Voice Assistant, Spatial Audio, JBL Signature Sound, Adaptive Noise Cancelling with Smart Ambient
Maximum Battery Recharge Time
3 Hour
Battery Talk Time (ANC off)
32 Hour
Connectivity Technology
Wireless
Sound Pressure Level
95 dB
Microphone Technology
Noise Cancelling
Operating System Platform
Android
Wireless Technology
Bluetooth
Bluetooth Profiles
A2DP, HFP, AVRCP
Earpiece Type
Binaural
Noise Canceling
Yes
Maximum Frequency
40 kHz
Charging Method
Cable
Batteries Required
Yes
Impedance
32 Ohm
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Earpiece Design
Over-the-head, On-ear
Item
Headset
Virtual Assistant Supported
Alexa, Google Assistant
Includes
Live 670NC Wireless On-Ear Headphones with True Adaptive Noise Cancelling 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Integrated Microphone
Yes
Battery Rechargeable
Yes
Battery Capacity
850 mAh
Maximum Battery Run Time (ANC on)
1 Day
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.