Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live 670nc Bluetooth On Ear Headphones, Blue

  • Mfr # JBLLIVE670NCBLUAM

  • Zoro # G814387127


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Earpiece Design
On-ear, Over-the-head
Battery Rechargeable
Yes
Batteries Required
Yes
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVE670NCBLUAM
Zoro #
G814387127
UPC #
50036397612
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
Blue
Material
Plastics
Earpiece Design
On-ear, Over-the-head
Battery Rechargeable
Yes
Batteries Required
Yes
Earpiece Type
Binaural
Battery Talk Time (ANC off)
32 Hour
Battery Capacity
850 mAh
Includes
Live 670NC Wireless On-Ear Headphones with True Adaptive Noise Cancelling 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Maximum Battery Run Time (ANC on)
1 Day
Maximum Battery Recharge Time
3 Hour
Bluetooth Profiles
HFP, AVRCP, A2DP
Active Noise Canceling (ANC)
Yes
Sound Pressure Level
95 dB
Virtual Assistant Supported
Alexa, Google Assistant
Operating System Platform
Android
Battery Chemistry
Lithium Ion (Li-Ion)
Integrated Microphone
Yes
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Maximum Frequency
40 kHz
Microphone Technology
Noise Cancelling
Features
Detachable Cable, Comfortable, Auto Play/Pause, Adaptive Noise Cancelling with Smart Ambient, Beamforming Microphone, Voice Assistant, Multipoint, Spatial Audio, Fast Charging, JBL Signature Sound
Item
Headset
Noise Canceling
Yes
Bluetooth Standard
Bluetooth 5.3
Connectivity Technology
Wireless
Impedance
32 Ohm
Sound Mode
Stereo
Charging Method
Cable

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.