Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live 770nc Bluetooth Over Ear Headphones, Black

  • Mfr # JBLLIVE770NCBLKAM

  • Zoro # G114387124


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Virtual Assistant Supported
Alexa, Google Assistant
Driver Size
1.57"
Integrated Microphone
Yes
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVE770NCBLKAM
Zoro #
G114387124
UPC #
50036397476
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
Black
Material
Plastics
Virtual Assistant Supported
Alexa, Google Assistant
Integrated Microphone
Yes
Sound Mode
Stereo
Minimum Frequency Response
20 Hz
Batteries Required
Yes
Bluetooth Profiles
A2DP, AVRCP, HFP
Includes
Live 770NC Wireless Over-Ear Headphones with True Adaptive Noise Cancelling 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Earpiece Design
Over-the-head, Over-the-ear
Active Noise Canceling (ANC)
Yes
Wireless Technology
Bluetooth
Connectivity Technology
Wireless
Item
Headset
Maximum Battery Recharge Time
3 Hour
Battery Rechargeable
Yes
Earpiece Type
Binaural
Battery Capacity
850 mAh
Charging Method
Cable
Bluetooth Standard
Bluetooth 5.3
Sound Pressure Level
95 dB
Maximum Battery Run Time (ANC on)
1 Day
Microphone Technology
Noise Cancelling
Battery Talk Time (ANC off)
32 Hour
Features
Voice Assistant, Fast Charging, Auto Play/Pause, Spatial Audio, Multipoint, Detachable Cable, Beamforming Microphone, JBL Signature Sound, Comfortable, Adaptive Noise Cancelling with Smart Ambient
Battery Chemistry
Lithium Ion (Li-Ion)
Maximum Frequency
40 kHz
Impedance
32 Ohm
Operating System Platform
Android
Noise Canceling
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.