Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live 770nc Bluetooth Over Ear Headphones, Blue

  • Mfr # JBLLIVE770NCBLUAM

  • Zoro # G614387082


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Maximum Frequency
40 kHz
Earpiece Design
Over-the-head, Over-the-ear
Noise Canceling
Yes
Microphone Technology
Noise Cancelling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVE770NCBLUAM
Zoro #
G614387082
UPC #
50036397490
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
Blue
Material
Plastics
Maximum Frequency
40 kHz
Earpiece Design
Over-the-head, Over-the-ear
Noise Canceling
Yes
Microphone Technology
Noise Cancelling
Operating System Platform
Android
Bluetooth Standard
Bluetooth 5.3
Sound Pressure Level
95 dB
Virtual Assistant Supported
Alexa, Google Assistant
Bluetooth Profiles
AVRCP, HFP, A2DP
Earpiece Type
Binaural
Maximum Battery Run Time (ANC on)
1 Day
Maximum Battery Recharge Time
3 Hour
Wireless Technology
Bluetooth
Impedance
32 Ohm
Battery Talk Time (ANC off)
32 Hour
Batteries Required
Yes
Item
Headset
Connectivity Technology
Wireless
Battery Capacity
850 mAh
Active Noise Canceling (ANC)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Cable
Sound Mode
Stereo
Integrated Microphone
Yes
Minimum Frequency Response
20 Hz
Features
Voice Assistant, JBL Signature Sound, Comfortable, Beamforming Microphone, Fast Charging, Auto Play/Pause, Spatial Audio, Detachable Cable, Adaptive Noise Cancelling with Smart Ambient, Multipoint
Battery Rechargeable
Yes
Includes
Live 770NC Wireless Over-Ear Headphones with True Adaptive Noise Cancelling 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.