Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live 770nc Bluetooth Over Ear Headphones, White

  • Mfr # JBLLIVE770NCWHTAM

  • Zoro # G914387072


product price: $219.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Bluetooth Profiles
AVRCP, HFP, A2DP
Sound Pressure Level
95 dB
Sound Mode
Stereo
Virtual Assistant Supported
Alexa, Google Assistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVE770NCWHTAM
Zoro #
G914387072
UPC #
50036397483
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
White
Material
Plastics
Bluetooth Profiles
AVRCP, HFP, A2DP
Sound Pressure Level
95 dB
Sound Mode
Stereo
Virtual Assistant Supported
Alexa, Google Assistant
Includes
Live 770NC Wireless Over-Ear Headphones with True Adaptive Noise Cancelling 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Item
Headset
Earpiece Type
Binaural
Maximum Battery Run Time (ANC on)
1 Day
Maximum Frequency
40 kHz
Charging Method
Cable
Operating System Platform
Android
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3
Battery Capacity
850 mAh
Batteries Required
Yes
Maximum Battery Recharge Time
3 Hour
Active Noise Canceling (ANC)
Yes
Connectivity Technology
Wireless
Microphone Technology
Noise Cancelling
Noise Canceling
Yes
Impedance
32 Ohm
Battery Rechargeable
Yes
Features
Beamforming Microphone, Detachable Cable, Fast Charging, JBL Signature Sound, Spatial Audio, Voice Assistant, Multipoint, Comfortable, Auto Play/Pause, Adaptive Noise Cancelling with Smart Ambient
Integrated Microphone
Yes
Wireless Technology
Bluetooth
Earpiece Design
Over-the-head, Over-the-ear
Battery Talk Time (ANC off)
32 Hour
Minimum Frequency Response
20 Hz

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.