Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Free 2 True Wireless In Ear Headphones, Black

  • Mfr # JBLLIVEFREE2TWSBAM

  • Zoro # G914387102


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Active Noise Canceling (ANC)
Yes
Sound Pressure Level
94 dB
Maximum Frequency
20 kHz
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVEFREE2TWSBAM
Zoro #
G914387102
UPC #
50036388252
Country of Origin
China

Dimensions

Driver Size
0.43"

Details

Color
Black
Material
Plastics
Active Noise Canceling (ANC)
Yes
Sound Pressure Level
94 dB
Maximum Frequency
20 kHz
Battery Chemistry
Lithium Ion (Li-Ion)
Operating System Platform
Android
Bluetooth Profiles
HFP, AVRCP v1.6, A2DP v1.3
Batteries Required
Yes
Features
Active Noise Canceling, Talk-Through, Adaptive Noise Cancellation, Voice Assistant, Fast Charging, Multipoint, Qi Wireless Charging, Sound Isolation, Rechargeable Battery, Ambient Aware, Charging Case, Dynamic Driver, Beamforming Microphone, VoiceAware, Hands-free, Touch Control, JBL Signature Sound
Charging Method
Case
Minimum Frequency Response
20 Hz
Ear Cushion Material
Silicon
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.2
Impedance
32 Ohm
Maximum Battery Recharge Time
2 Hour
Durability
Water Proof, Sweat Resistant, Water Resistant, Rain Resistant
IP Rating
IPX5
Integrated Microphone
Yes
Noise Canceling
Yes
Wireless Technology
Bluetooth
Virtual Assistant Supported
Google Assistant, Alexa
Earpiece Design
Earbud
Battery Capacity
45 mAh
Includes
Live Free 2 TWS 1 x 3 sizes of ear tips 1 x Type-C USB charging cable 1 x Charging case 1 x Product Quick Start Guide / Safety Sheet 1 x Warranty / Warning
Sound Mode
Stereo
Item
Earset
Connectivity Technology
True Wireless
Mount Type
In-ear
Earpiece Type
Binaural

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.