Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Pro 2 True Wireless In Ear Headphones, Blue

  • Mfr # JBLLIVEPRO2TWSUAM

  • Zoro # G414387107


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastics
Mount Type
In-ear
Virtual Assistant Supported
Google Assistant, Alexa
Maximum Battery Recharge Time
2 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVEPRO2TWSUAM
Zoro #
G414387107
UPC #
50036388085
Country of Origin
China

Dimensions

Driver Size
0.43"

Details

Color
Blue
Material
Plastics
Mount Type
In-ear
Virtual Assistant Supported
Google Assistant, Alexa
Maximum Battery Recharge Time
2 Hour
Minimum Frequency Response
20 Hz
Earpiece Controls
TalkThrough
Maximum Frequency
20 kHz
Includes
Live Pro 2 True wireless Noise Cancelling earbuds 1 x 3 sizes of ear tips 1 x Type-C USB charging cable 1 x Charging case 1 x Warranty / Warning (W / !) 1 x product Quick Start Guide / Safety Sheet (S / i)
Battery Rechargeable
Yes
Connectivity Technology
True Wireless
Operating System Platform
Android
Charger Included
Yes
Bluetooth Standard
Bluetooth 5.2
Active Noise Canceling (ANC)
Yes
Durability
Rain Resistant, Sweat Resistant, Water Resistant
Ear Cushion Material
Silicon
Sound Pressure Level
93 dB
Wireless Technology
Bluetooth
Integrated Microphone
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Microphone Technology
Dynamic
Sound Mode
Stereo
Impedance
16 Ohm
Earpiece Design
Earbud
Features
Qi Wireless Charging, Voice Assistant, Multipoint, Hands-free, Talk-Through, Adaptive Noise Cancelling with Smart Ambient, Ambient Aware, JBL Signature Sound, Ambient Noise, Equalizer, Voice Control, Beamforming Microphone, VoiceAware, Adaptive Noise Cancellation, Touch Control, Comfortable, Wireless Charging
Charging Method
Case
Battery Capacity
65 mAh
Item
Earset
Noise Canceling
Yes
Batteries Required
Yes
Earpiece Type
Binaural
IP Rating
IPX5
Bluetooth Profiles
AVRCP v1.6, A2DP v1.3, HFP v1.7

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.