Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Pro 2 True Wireless In Ear Headphones, Silver

  • Mfr # JBLLIVEPRO2TWSSLAM

  • Zoro # G514387083


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastics
Impedance
16 Ohm
Battery Chemistry
Lithium Ion (Li-Ion)
Maximum Frequency
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLLIVEPRO2TWSSLAM
Zoro #
G514387083
UPC #
50036388078
Country of Origin
China

Dimensions

Driver Size
0.43"

Details

Color
Silver
Material
Plastics
Item
Earset
Impedance
16 Ohm
Battery Chemistry
Lithium Ion (Li-Ion)
Maximum Frequency
20 kHz
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.2
Signal to Noise Ratio (SNR)
105 dB
Mount Type
In-ear
Connectivity Technology
True Wireless
Minimum Frequency Response
20 Hz
Bluetooth Profiles
HFP v1.7, AVRCP v1.6, A2DP v1.3
Virtual Assistant Supported
Google Assistant, Alexa
Sound Mode
Stereo
Sound Pressure Level
93 dB
Earpiece Design
Earbud
Includes
Live Pro 2 TWS 1 x 3 sizes of ear tips 1 x Type-C USB Charging Cable 1 x Charging Case 1 x Warranty / Warning 1 x Product Quick Start Guide / Safety Sheet
Features
Qi Wireless Charging, VoiceAware, Adaptive Noise Cancellation, Beamforming Microphone, Talk-Through, Voice Assistant
Maximum Battery Recharge Time
2 Hour
Batteries Required
Yes
Integrated Microphone
Yes
Earpiece Type
Binaural
Charging Method
Case
Operating System Platform
Android
Active Noise Canceling (ANC)
Yes
IP Rating
IPX5
Microphone Technology
Dynamic
Ear Cushion Material
Silicon
Noise Canceling
Yes
Durability
Water Resistant, Rain Resistant, Sweat Resistant
Battery Capacity
65 mAh

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.