Zoro Homepage

Marine Bluetooth Stereo

  • Mfr # JBL-AURA-BT-M

  • Zoro # G616560742


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBL-AURA-BT-M
Zoro #
G616560742
UPC #
648701821410
Country of Origin
China

Dimensions

Length
5 in
Depth
5 in

Details

Color
Black
Material
Plastic

Description

Elevate your BT audio streaming experience with the JBL AURA-BT-M compact high performance Bluetooth Marine Stereo! AURA-BT-M supports up to 2 pair of JBL speakers, allowing for front and rear zone control, and is designed to withstand the elements. With Bluetooth 2-way control, it is easy to control the party from your personal BT device or from the AURA-BT-M marine stereo. Versatile in its compact size and small mounting enclosure, the AURA-BT-M has a front IPX6 rating to allow for mounting in all types of product vehicle segments, locations, and environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.