Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Party Box 120 Bluetooth Speaker, Black

  • Mfr # JBLPBCLUB120AM

  • Zoro # G814341426


product price: $449.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Width
11.4 in
Length
13.37 in
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPBCLUB120AM
Zoro #
G814341426
UPC #
50036399517
Country of Origin
China

Dimensions

Width
11.4 in
Length
13.37 in
Height
22.4 in
Depth
11.7 in

Details

Color
Black
Material
Plastics
Maximum Frequency Response
20 kHz
Bluetooth
Yes
Battery Rechargeable
Yes
Maximum Battery Run Time
12 Hour
IP Rating
IPX4
RMS Output Power
16 W
Product Type
Speaker System
Includes
PartyBox Club 120 Portable Party Speaker, 1 x Quick-Start Guide, 1 x Safety Instruction, Warranty Card, AC Power cord
Power Source
Battery
Features
Equalizer, Built-in MP3 Player, Foldable Handle, Stereo Pairing, Deep Bass, Bass Boost
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless Speaker(s)
Yes
Minimum Frequency Response
40 Hz
Durability
Splash Proof
USB
Yes
Portable
Yes
Compatibility
Auracasts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.