Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Party Box 120 Bluetooth Speaker, White

  • Mfr # JBLPBCLUB120SWAM

  • Zoro # G414341451


product price: $449.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Length
13.05 in
Width
11.4 in
Battery Rechargeable
Yes
Charging Interface
USB Type-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPBCLUB120SWAM
Zoro #
G414341451
UPC #
50036407052
Country of Origin
China

Dimensions

Length
13.05 in
Width
11.4 in
Depth
11.7 in
Height
22.4 in

Details

Material
Plastics
Battery Rechargeable
Yes
Charging Interface
USB Type-C
USB
Yes
Connectivity Technology
Wired & Wireless
Power Source
Battery
Portable
Yes
Charging Method
Wired
Maximum Frequency Response
20 kHz
RMS Output Power
160 W
Features
Equalizer, Foldable, Built-in MP3 Player, Bass Boost, Deep Bass, Stereo Pairing
IP Rating
IPX4
Minimum Frequency Response
40 Hz
Battery Recharge Time
3.50 Hour
Maximum Battery Run Time
12 Hour
Durability
Splash Proof, Water Resistant
Auxiliary Input
Yes
Wireless Speaker(s)
Yes
Battery Capacity
4277 mAh
Product Type
Speaker System
Bluetooth
Yes
Color
White
Battery Chemistry
Lithium Polymer (Li-Polymer)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.