
Party Box 320 Bluetooth Speaker, Black
Mfr # JBLPBSTAGE320AM
Zoro # G014341400
product price: $663.99
/ea
Free Shipping & Returns
Key Features
Material
Plastics
Color
Black
Width
13.2 in
Length
29.00 in
Bluetooth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLPBSTAGE320AM
Zoro #
G014341400
UPC #
50036398756
Country of Origin
China
Dimensions
Width
13.2 in
Length
29.00 in
Height
26.3 in
Depth
15.2 in
Details
Material
Plastics
Color
Black
Bluetooth
Yes
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Auracasts
Product Type
Speaker System
IP Rating
IPX4
Durability
Splash Proof
RMS Output Power
240 W
Wireless Speaker(s)
Yes
Power Source
Battery
Maximum Frequency Response
20 kHz
USB
Yes
Features
Deep Bass, Built-in MP3 Player, Crystal Clear Clarity, Equalizer, Rugged Design
Maximum Battery Run Time
18 Hour
Includes
PartyBox 320 Portable Party Speaker with wheels1 x Quick-Start Guide, 1 x Safety Instruction, Warranty Card, AC Power Cord
Portable
Yes
Minimum Frequency Response
40 Hz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.