
Party Box On The Go Essential Bluetooth Speaker, Black
Mfr # JBLPBOTGESAM
Zoro # G014341417
product price: $379.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastics
Width
19.3 in
Length
10.92 in
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLPBOTGESAM
Zoro #
G014341417
UPC #
50036400916
Country of Origin
China
Dimensions
Width
19.3 in
Length
10.92 in
Height
9.6 in
Depth
9 in
Details
Color
Black
Material
Plastics
USB
Yes
Product Type
Speaker System
Battery Chemistry
Lithium Polymer (Li-Polymer)
Portable
Yes
Bluetooth
Yes
Battery Rechargeable
Yes
Power Source
Battery
Durability
Splash Proof
Minimum Frequency Response
50 Hz
Features
Adjustable Treble, True Wireless Stereo (TWS), Shoulder Strap, Microphone, Deep Bass, Bass Boost
RMS Output Power
100 W
Maximum Battery Run Time
6 Hour
Wireless Speaker(s)
Yes
Maximum Frequency Response
20 kHz
Compatibility
Party Speakers, Bluetooth-Enabled Devices
Includes
PartyBox On-The-Go Speaker System, 1 x Wireless Microphone, 1 x Quick-Start Guide, 1 x Safety Instruction, Warranty Card, AC Power Cord
IP Rating
IPX4
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.