
Party Box Wireless Microphone, Black
Mfr # JBLPBWIRELESSMICAM
Zoro # G514341450
product price: $169.95
/ea
Free Shipping & Returns
Key Features
Material
Foam
Color
Black
Width
1.8 in
Length
2.80 in
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLPBWIRELESSMICAM
Zoro #
G514341450
UPC #
50036399975
Country of Origin
China
Dimensions
Width
1.8 in
Length
2.80 in
Height
8.8 in
Depth
1.7 in
Details
Material
Foam
Color
Black
Battery Included
Yes
Microphone Technology
Dynamic
Maximum Battery Run Time
20 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Connectivity Technology
Wireless
Product Type
Microphone
Minimum Frequency Response
50 Hz
Wireless Operating Distance
98.43 ft
Polar Pattern
Cardioid
Includes
PartyBox Microphone, 1 x Dongle , 1 x Quick-Start Guide , 1 x Safety Instruction and Warranty Card , 1 x USB-C Cable
Rechargeable Battery
Yes
Frequency Response
15 kHz
Microphone Type
Shock Mount
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.