Zoro Homepage

Partybox 520 Bluetooth Speaker, Black

  • Mfr # JBLPARTYBOX520AM

  • Zoro # G616463593


product price: $879.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

USB Type-C
Yes
Wireless Speaker(s)
Yes
Width
16.5 in
RMS Output Power
400 W
Minimum Frequency Response
40 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPARTYBOX520AM
Zoro #
G616463593
UPC #
50036408615
Country of Origin
China

Dimensions

Width
16.5 in
Height
30.3 in
Depth
14.6 in

Details

USB Type-C
Yes
Wireless Speaker(s)
Yes
RMS Output Power
400 W
Minimum Frequency Response
40 Hz
Maximum Battery Run Time
15 Hour
Maximum Frequency Response
20 kHz
Battery Rechargeable
Yes
Power Source
AC Power Cord, Battery
Charging Method
Wired
Connectivity Technology
Wired & Wireless
Bluetooth
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Includes
PartyBox 520, 1 x Quick-start Guide, 1 x Safety Instruction and Warranty Card, AC Power Cord - Quantity and Plug Type Vary by Regions
Product Type
Speaker System
Portable
Yes
Durability
Splash Proof, Spill Proof
Battery Recharge Time
3 Hour
Charging Interface
USB Type-C
Color
Black
Auxiliary Input
Yes
Tweeter Material
Dome
Features
Equalizer, Handle, App Control, Built-in Wheels, Built-in MP3 Player, Guitar Input Jack Plug, Stereo Pairing
IP Rating
IPX4

Description

Jbl - Partybox 520 Bluetooth Speaker - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.