Zoro Homepage

Partybox 720 Bluetooth Speaker, Black

  • Mfr # JBLPARTYBOX720AM

  • Zoro # G016463575


product price: $1,129.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Portable
Yes
Connectivity Technology
Wired & Wireless
Wireless Speaker(s)
Yes
Number of Batteries Supported
2
Charging Method
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPARTYBOX720AM
Zoro #
G016463575
UPC #
50036414289
Country of Origin
China

Dimensions

Width
16.4 in
Depth
16 in
Height
37.1 in

Details

Portable
Yes
Connectivity Technology
Wired & Wireless
Wireless Speaker(s)
Yes
Number of Batteries Supported
2
Charging Method
Wired
Charging Interface
USB Type-C
IP Rating
IPX4
Includes
PartyBox 720 Speaker System, 1 x Quick-Start Guide, 1 x Safety Instruction and Warranty Card, AC Power Cord - Quantity and Plug Type Vary by Regions
Durability
Splash Proof
Maximum Battery Run Time
15 Hour
Product Type
Speaker System
Power Source
AC Power Cord, Battery
RMS Output Power
800 W
Auxiliary Input
Yes
USB Type-C
Yes
Bluetooth
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Recharge Time
3 Hour
Battery Included
Yes
Color
Black
Minimum Frequency Response
32 Hz
Battery Capacity
4584 mAh
Features
Deep Bass, Guitar Input Jack Plug, Bluetooth Pairing, Built-in MP3 Player, App Control, Stereo Pairing, Karaoke, Handle, Built-in Wheels, Equalizer
Maximum Frequency Response
20 kHz
Battery Rechargeable
Yes

Description

Jbl - Partybox 720 Bluetooth Speaker - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.