Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partybox Stage 320 Bluetooth Speaker, White

  • Mfr # JBLPBSTAGE320SWAM

  • Zoro # G814341440


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Length
15.00 in
Width
13.2 in
Wireless Speaker(s)
Yes
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPBSTAGE320SWAM
Zoro #
G814341440
UPC #
50036406918
Country of Origin
China

Dimensions

Length
15.00 in
Width
13.2 in
Height
26.3 in
Depth
15.2 in

Details

Material
Plastics
Wireless Speaker(s)
Yes
Power Source
Battery
Durability
Splash Proof, Water Resistant
RMS Output Power
240 W
Connectivity Technology
Wireless
USB
Yes
Color
White
Battery Capacity
9444 mAh
Includes
PartyBox 320 Portable Party Speaker with wheels, 1 x Quick-Start Guide, 1 x Safety Instruction, Warranty Card, AC Power Cord
Product Type
Speaker System
Minimum Frequency Response
40 Hz
Battery Chemistry
Lithium Ion (Li-Ion)
Auxiliary Input
Yes
IP Rating
IPX4
Portable
Yes
Features
Built-in Wheels, Rugged Design, Crystal Clear Clarity, Microphone, Equalizer, Deep Bass, Karaoke, Built-in MP3 Player
Charging Interface
USB Type A
Bluetooth
Yes
Battery Rechargeable
Yes
Battery Recharge Time
3 Hour
Maximum Frequency Response
20 kHz
Maximum Battery Run Time
18 Hour
Charging Method
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.