Zoro Homepage

Partybox Ultimate, Black

  • Mfr # JBLPARTYBOXULTAM

  • Zoro # G814341433


product price: $1,899.95
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Width
17.9 in
Length
20.00 in
Color
Black
Material
Plastics
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPARTYBOXULTAM
Zoro #
G814341433
UPC #
50036396103
Country of Origin
China

Dimensions

Width
17.9 in
Length
20.00 in
Depth
17.3 in
Height
41.3 in

Details

Color
Black
Material
Plastics
Maximum Frequency Response
20 kHz
Features
Airplay, Chromecast, Spotify Connect, Karaoke, Built-in MP3 Player, Stereo Pairing, Handle, Rugged Design, Equalizer
RMS Output Power
1100 W
Minimum Frequency Response
30 Hz
Includes
PartyBox Ultimate Speaker System, 1 x Quick-Start Guide, 1 x Safety Sheet, Warranty Card, 1 x Right Angle AC Power Cord
Sound System
Dolby Atmos
Virtual Assistant Supported
Alexa
USB
Yes
Wireless Speaker(s)
Yes
Power Source
AC
IP Rating
IPX4
Durability
Water Resistant, Splash Proof
Wireless LAN
Yes
Product Type
Speaker System
Bluetooth
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.