Shop JBL
See all product information
Create Account
PROFESSIONAL D202TI 1 in. Titanium Horn Driver
- Mfr # D202TI
- Zoro # G103997518
product price:Â
$
99.69
/ea
Key Features
Color
Black
Decibels (dB)
111 dB
Material
Kapton, Barium, Plastic, Copper, Polyimide, Ferrite, Aluminum
PMPO Output Power
120 W
Series
Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D202TI
- Zoro #
- G103997518
- UPC #
- 7896359519385
- Country of Origin
- China
- Item
- Tweeter
- Color
- Black
- Decibels (dB)
- 111 dB
- Material
- Kapton, Barium, Plastic, Copper, Polyimide, Ferrite, Aluminum
- PMPO Output Power
- 120 W
- Series
- Pro
- Impedance
- 8 ohm
- RMS Output Power
- 60 W
- Minimum Crossover Frequency
- 1 kHz
- Maximum Crossover Frequency
- 20 kHz
- Driver Material
- Titanium
Dimensions
- Driver Size
- 1"
Description
The Selenium D202Ti-8R high frequency horn driver utilizes a strong, low-mass, pure titanium diaphragm to help it deliver impressive results in PA speaker systems, stage monitors, and more. Horn mounting is easy, thanks to the driver's 1-3/8"-18 TPI screw-on threads, and the usefully low minimum crossover point of 1,500 Hz offers plenty of 2-way and 3-way design options.
The D202Ti-8R has an overall sound character that is crisp yet balanced, with a frequency response that is remarkably devoid of drastic peaks or nulls. Other features include a precision-injected plastic phase plug to eliminate phase cancellations, an efficient copper clad aluminum wire voice coil, and a magnet structure optimized by extensive finite element analysis.
In the unlikely event of driver failure, the D202Ti-8R's auto-centering diaphragm assembly facilitates quick and simple replacement.
Power handling: 40 watts (with xover, 1,500 Hz, 12 dB/octave).
VCdia: 1.7".
Impedance: 8 ohms.
Frequency response: 1,000-20,000 Hz (no crossover).
SPL: 106 dB 2.83V/1m.
Magnet weight: 7.5 oz.
Dimensions: Overall diameter: 3.54", Depth: 2.44" (including threaded neck).
The D202Ti-8R has an overall sound character that is crisp yet balanced, with a frequency response that is remarkably devoid of drastic peaks or nulls. Other features include a precision-injected plastic phase plug to eliminate phase cancellations, an efficient copper clad aluminum wire voice coil, and a magnet structure optimized by extensive finite element analysis.
In the unlikely event of driver failure, the D202Ti-8R's auto-centering diaphragm assembly facilitates quick and simple replacement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.