Zoro Homepage

Pulse 5 Waterproof Bluetooth Speaker, Black

  • Mfr # JBLPULSE5BLKAM

  • Zoro # G009127538


product price: $249.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Color
Black
Height
8.4 in
Durability
Water Proof, Water Resistant, Dust Resistant, Dust Proof
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLPULSE5BLKAM
Zoro #
G009127538
UPC #
50036389730
Country of Origin
China

Dimensions

Height
8.4 in
Depth
5.2 in
Width
4.2 in

Details

Material
Plastics
Color
Black
Durability
Water Proof, Water Resistant, Dust Resistant, Dust Proof
Maximum Frequency Response
20 kHz
Compatibility
Smartphones, Tablets
Bluetooth
Yes
Environmentally Friendly
Yes
Features
Passive Radiator, Rugged Design, PartyBoost, Deep Bass, Wireless Audio Stream
Maximum Battery Run Time
12 Hour
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Rechargeable
Yes
RMS Output Power
40 W
Includes
Pulse 5 Portable Bluetooth Speaker with Light Show, 1 x JBL Branded Type C Cable , 1 x Quick Start Guide , 1 x Safety Sheet , 1 x Warranty Card
Product Type
Speaker System
Minimum Frequency Response
50 Hz
Power Source
Battery
Wireless Speaker(s)
Yes
USB Type-C
Yes
Near Field Communication
Yes
IP Rating
IP67
Portable
Yes

Description

JBL Pulse 5 Bluetooth Speaker Illuminate the moment with the eye-catching, personalizable, 360-degree light show of the JBL Pulse 5 in sync with the beat of your music as its upfiring driver unleashes deep bass and bold JBL Original Pro Sound in all directions. The sturdy strap lets you take the portable dustproof and waterproof Bluetooth speaker from your backyard to the beach and beyond. Dance until dawn with 12 hours of play time or use PartyBoost to pair multiple compatible speakers whenever you want to increase the sound-and enhance the experience.Product Features:Reddot design award winnerEye-catching 360-degree light showBold JBL Original Pro Sound in all directionsIP67 dustproof and waterproofUp to 12 hours of battery life from a single chargeWirelessly connect up to 2 devicesPair JBL PartyBoost-compatible speakers togetherDimensions: 4.2 x 8.5 x 5.2 4.8 lbsIncludes: USB-C cable, quick start guide, warranty cardWarranty Card contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.