Zoro Homepage

Quantum 200 Wired Over Ear Gaming Headset, Black

  • Mfr # JBLQUANTUM200BLKAM

  • Zoro # G209134886


product price: $68.19
/ea

Key Features

Color
Black
Material
Plastics
Impedance
32 Ohm
Minimum Frequency Response
20 Hz
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLQUANTUM200BLKAM
Zoro #
G209134886
UPC #
50036369572
Country of Origin
China

Dimensions

Driver Size
1.97"
Cable Length
3.94 ft

Details

Color
Black
Material
Plastics
Impedance
32 Ohm
Item
Gaming Headset
Minimum Frequency Response
20 Hz
Environmentally Friendly
Yes
Integrated Microphone
Yes
Maximum Frequency
20 kHz
Microphone Design
Boom
Compatibility
PC, PlayStation Gaming Console, Xbox Gaming Console, Nintendo Switch Gaming Console, Mobile, Mac, VR
Features
Comfortable, Auto On/Off, Durable, Lightweight, Microphone Mute, Echo Cancellation, QuantumSound, Flip-up Microphone
Earpiece Design
Over-the-ear
Host Interface
Mini-phone (3.5mm)
Ear Cushion Material
Memory Foam
Connectivity Technology
Wired

Description

JBL Quantum 200 Wired Over Ear Gaming HeadsetTurn your game into an epic event. Featuring JBL QuantumSOUND Signature, the JBL Quantum 200 headset puts you right in the middle of the action. Immersive and accurate, so that you can hear even the tiniest details, the JBL Quantum 200 equips you with all you need to own every battle. Voice focus echo-cancelling boom mic with flip-up mute enables clear multiplayer interactions while memory foam cushions let you game in comfort for hours. The premium materials ensure durability through time and wear. Amplify your experience with the JBL Quantum 200 headset. Product Features:Wired over-ear gaming headset with flip-up micBe at the center of the game with JBL QuantumSOUND SignatureWith 50mm drivers, JBL's signature audio delivers the most realistic soundscape for a competitive advantageLightweight headband and memory foam ear cushions were designed for durability and comfortFlip-up, voice focus directional boom mic with auto on/off and mute featuresCompatible with Windows Sonic Spatial SoundMade for your favorite platformsConnect via 3.5mm jackCable length: 1.2mDimensions: 8.06 in.x1.9 in.x8.65 in. 0.54lbs Includes Headset, PC splitter, and Windshield foamWarranty Card included contains the full terms and conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.