Zoro Homepage

Quantum 400 Wired Over Ear Headset, Black

  • Mfr # JBLQUANTUM400BLKAM

  • Zoro # G109134962


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Width
9.07 in
Length
3.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLQUANTUM400BLKAM
Zoro #
G109134962
UPC #
50036369718
Country of Origin
China

Dimensions

Width
9.07 in
Length
3.97 in

Details

Color
Black
Material
Plastics

Description

JBL Quantum 400 Wired Over Ear HeadsetGain an audio edge. JBL Quantum 400 headset keeps users one step ahead with surround sound that engages them in the game and lets them anticipate every move. Designed for precision and immersion, JBL QuantumSOUND Signature helps users level up their performance for a real advantage in combat. JBL Quantum 400 also features a voice focus boom mic for clear multiplayer interactions, a game-chat balance dial, is certified for DISCORD, and compatible with TeamSpeak and more. A lightweight headband with memory foam ear cushions lets users game in comfort for hours on end. Product Features:Personalized surround sound powered by the included JBL QuantumENGINE PC softwareJBL QuantumSOUND Signature makes every scene epic and every gamer more competitiveLightweight headband and memory foam ear cushionsVoice focus directional flip-up boom microphoneGame-chat dial for seamless communicationCompatible with PC, Mac, Nintendo Switch, PlayStation, and XboxIncludes USB A to USB C cable and 3.5mm audio cableWarranty Card provided with the JBL product contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.