Zoro Homepage

Quantum One Wired Professional Gaming Headset, Black

  • Mfr # JBLQUANTUMONEBLKAM

  • Zoro # G009134925


product price: $329.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Length
4.55 in
Width
9.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLQUANTUMONEBLKAM
Zoro #
G009134925
UPC #
50036369732
Country of Origin
China

Dimensions

Length
4.55 in
Width
9.10 in

Details

Color
Black
Material
Plastics

Description

JBL Quantum One Wired Professional Gaming HeadsetMake your game epic. The JBL Quantum ONE wired headset gives you pro-level audio with head-tracking enhanced JBL QuantumSPHERE 360 spatial surround sound and Active Noise Cancelling tuned for gaming. Designed for precise audio positioning, JBL QuantumSOUND Signature delivers an immersive sound curve through Hi-Res certified 50mm drivers. The voice focus detachable microphone delivers clear multiplayer interactions with noise suppression, mute features and a DISCORD-certified Game-Chat Balance Dial. A lightweight, ergonomic design keeps you comfortable while the PC software, JBL QuantumENGINE allows for powerful customization options and user profiles. The JBL Quantum ONE headset represents the absolute cutting edge in audio for the deepest level of virtual realism on your PC.Product Features:USB wired PC over-ear professional gaming headsetJBL QuantumSPHERE 360 gives you professional-level 3D-audio positioning on your PCJBL QuantumSOUND Signature makes every scene epic Also equipped with DTS Headphone X: v2.0Hi-Res certified 50mm neodymium drivers deliver an immersive soundLightweight headband and ventilating, premium leather-wrapped, memory foam ear cushionsActive Noise Cancelling tuned for gaming Seamless compatibility with all gaming platformsThe voice focus boom mic is adjustable and detachableDISCORD Certified game audio-chat balance dialPowerful JBL QuantumENGINE PC software suite customizationDimensions: 8.06 in.x3.7 in.x8.65 in. 0.81lbs Includes Headset and detachable microphone, 3.5mm audio cable, Calibration microphone, Windshield foam, and Type-C to A cable with Game / Chat Balance DialWarranty Card included contains the full terms and conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.