Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quantum True Wireless Noise Cancelling Gaming Headset, Black

  • Mfr # JBLQUANTUMTWSBLKAM

  • Zoro # G609134912


product price: $164.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastics
Width
3.98 in
Length
1.75 in
IP Rating
IPX4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLQUANTUMTWSBLKAM
Zoro #
G609134912
UPC #
50036389662
Country of Origin
China

Dimensions

Width
3.98 in
Length
1.75 in
Driver Size
0.39"

Details

Color
Black
Material
Plastics
Item
Gaming Earset
IP Rating
IPX4
Battery Chemistry
Lithium Polymer (Li-Polymer)
Includes
Quantum True Wireless Noise Cancelling Gaming Earbuds1 x Type-C Wireless Dongle 1 x Charging Case3 x Sizes Of Ear Tips1 x Type-C USB Charging Cable 1 x Warranty/Warning (W/!) 1 x Product QSG/ Safety Sheet (S/i)
Charging Method
Case
Sound Mode
Stereo
Durability
Water Resistant
Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Bluetooth Profiles
A2DP v1.3, AVRCP v1.6, HFP v1.8
Number of Microphones
6
Features
Ambient Aware, Comfortable, Hands-free, Lightweight, Beamforming Microphone, Google Fast Pair, QuantumSound, Durable, Equalizer, Voice Assistant
Maximum Frequency
20 kHz
Bluetooth Standard
Bluetooth 5.2
Virtual Assistant Supported
Google Assistant, Alexa
Mount Type
In-ear
Noise Canceling
Yes
Impedance
16 Ohm
Maximum Battery Recharge Time
2 Hour
Earpiece Type
Binaural
Operating System Platform
PC
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Battery Capacity
51 mAh
Integrated Microphone
Yes
Sound Pressure Level
93 dB
Battery Talk Time (ANC on)
4 Hour
Battery Rechargeable
Yes
Connectivity Technology
True Wireless

Description

JBL Quantum True Wireless Noise Cancelling Gaming HeadsetSound is survival. Play anywhere and hear everything with JBL Quantum TWS. True Adaptive Noise Cancelling limits distractions as you immerse yourself in accurate surround sound. Or, if you need to jump back into the real world, JBL Dual Source lets you switch from game audio to incoming calls quickly and easily, while Ambient Aware keeps you alert to your surroundings. Compatible with all Bluetooth sources, transitioning between devices is seamless wherever your adventures lead. Easily Fast Pair with Bluetooth smartphones and establish low latency 2.4GHz connections to compatible devices with the included USB-C dongle in a charging case that adds 16 hours of power to the 8 in your earbuds.Product Features:JBL QuantumSURROUND for immersive and accurate sound all around youJBL QuantumSURROUND is only available on PC with JBL QuantumENGINE softwareYour voice will always come through loud and clear with 6 beamforming micsUp to 8 hours playtime in earbuds, another 16 in the charging caseEstablish low latency 2.4GHz with the included USB-C dongleTrue Adaptive Noise Cancelling & Ambient AwareFast Pair and JBL Dual SourceCompatible with all Bluetooth enabled devicesWarranty Card provided with the JBL product contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.