Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tour Pro 3 In Ear Headphones, Latte

  • Mfr # JBLTOURPRO3LTTAM

  • Zoro # G914387119


product price: $329.95
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Plastics
Width
3.97 in
Length
1.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLTOURPRO3LTTAM
Zoro #
G914387119
UPC #
50036402415
Country of Origin
China

Dimensions

Width
3.97 in
Length
1.60 in

Details

Color
Brown
Material
Plastics

Description

  • Immersive JBL Spatial 360 Sound with Head Tracking
  • True Adaptive Noise Cancelling 2.0
  • A personalized sound experience
  • JBL Headphones App
  • 6 mics for perfect calls
  • Get ready for the smartest True Wireless earbuds yet. JBL Tour Pro 3 earbuds come in a newly redesigned Smart Charging CaseTM with a handy and more feature-packed touchscreen, giving you full control over your listening experiencewhile your phone stays in your pocket.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.